Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy CP5142 - 1/4 Size Flat Solid Cover For Steam Table Pan, 25 Ga. - Pkg Qty 12
See all 47 items in product family

Alegacy CP5142 - 1/4 Size Flat Solid Cover For Steam Table Pan, 25 Ga. - Pkg Qty 12

Item #: WBB343925

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.60 each

Sold in packages of 12

Price: $79.20
Product Information
Customer Review
Product Q&A
Notched Cover f/Steam Table Pan, made of 18/8 stainless steel.

Product Specifications

    • LENGTH INCHES10.4375 (26.51 cm)
    • DESCRIPTION1/4 Size
    • MANUFACTURERS PART NUMBERCP5142
    • WIDTH INCHES6.4375 (16.35 cm)
    • CONSTRUCTIONStainless Steel
    • GAUGE25
    • BRANDAlegacy®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.