Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy 77192 - 0.625 Qt., 1/9 Size Steam Table Pan Anti-Jam, 23 Ga.
See all 84 items in product family

Alegacy 77192 - 0.625 Qt., 1/9 Size Steam Table Pan Anti-Jam, 23 Ga.

Item #: WBB343941

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.22 each

Sold in packages of 12

Price: $50.64
Product Information
Customer Review
Product Q&A
5/8 Qt. Steam Table Pan - 1/9 Size - 23 Gauge

This 6-7/8"L x 2-1/2"H steam table pan is made using 23 gauge stainless steel for lasting durability and strength. Full perimeter anti-jam ridge prevents pans from sticking together when stacked during shipment or storage. NSF® certified.

Product Specifications

    • LENGTH INCHES6.875 (17.46 cm)
    • DESCRIPTION1/9 Size
    • CAPACITY QUARTS0.625
    • MANUFACTURERS PART NUMBER77192
    • HEIGHT INCHES2.5 (6.35 cm)
    • WIDTH INCHES4.25 (10.8 cm)
    • CONSTRUCTIONStainless Steel
    • GAUGE23
    • BRANDAlegacy®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.