Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB493395

Global Industrial Folding Wire Container, 48"L x 40"W x 36-1/2"H, 3000 lb. Capacity, Gray

Product Description
✓ 30.4 cu. ft. capacity & supports up to 3000 lbs
✓ Reinforced steel wire with powder coat finish
✓ Stackable when open & folds flat to save space

Store & transport bulk parts, inventory, materials, and more with the 30.4 cu. ft. capacity Global Industrial™ Folding Wire Container. It is made of heavy-gauge steel wire mesh with a channel formed base frame to give it a maximum weight capacity of 3000-pounds and the ability to safely stack up to four high. The mesh has a corrosion-resistant gray powder coat finish to provide protection & to lengthen the container's service life. Utilizing wire mesh provides excellent visibility & easy inventory control while allowing sprinkler water penetration in the event of a fire.

For easier loading & unloading, there is a full-length, 14" tall drop gate that allows workers to reach to the bottom with integrated latches that secure it closed. Notched, positive stacking feet rasise the base off the floor 6-inches to permit handling by forklift or pallet truck and provide a secure & stable connection when containers are stacked. Its collapsible design allows it to be set-up in seconds without tools and folds flat to save space & return shipping costs. No assembly required. Limited 1-Year Warranty.

  • Overall dimensions measure 48"L x 40"W x 36-1/2"H
  • Strong & durable 4-gauge wire sides and 2-gauge wire base
  • Wire-reinforced hinge & double-reinforced wire mesh for durability
  • Factory-installed plates accept optional casters for easier mobility
  • Optional accessories include: casters, hinged wire lid to add security, & a nylon dust cover
  • PROMOTIONAL PRICE
    $439.95

    was $559.00
    Save $119.05 (21%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width40 in
    Height36-1/2 in
    Size (L x W x H)48 x 40 x 36-1/2 in
    Inside Length47-1/2 in
    Inside Width39-1/2 in
    Inside Height30 in
    Weight Capacity3000 lbs
    Gate/Open Sides48"

    Product Details

    Assembly RequiredNo
    TypeCollapsible Wire Container
    ColorGray
    Fork Entry2-Way
    LidNo
    Capacity30.4 ft³
    MaterialWire Mesh 2" x 2" (base), 4" x 2" (door)
    Casters IncludedNo
    Manufacturers Part Number493395
    Stack and/or NestStack
    BrandGlobal Industrial