Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up. This one piece heavy-duty container features wire mesh arc-welded to a channel formed steel base. Sides and corners are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Sets up in seconds.
Add a hinged lid and padlock for security. Mobilize your container by adding a Dolly. Keep contents hidden, secure, and dust free with the durable nylon cover (Each sold separately).
Global Industrial
Model # :WB239344
Global Industrial Folding Wire Container, 40"L x 32"W x 34-1/2"H, 5000 lb. Capacity, Gray
|
Questions & Answers (0)
Product Description
PRICE
$334.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 32 in |
| Height | 34-1/2 in |
| Size (L x W x H) | 40 x 32 x 34-1/2 in |
| Inside Length | 39-1/2 in |
| Inside Width | 31-1/4 in |
| Inside Height | 28 in |
| Weight Capacity | 5000 lbs |
| Gate/Open Sides | 40" |
Product Details
| Assembly Required | No |
| Type | Collapsible Wire Container |
| Color | Gray |
| Fork Entry | 4-Way |
| Lid | No |
| Capacity | 21 ft³ |
| Material | Wire Mesh 2" x 2" |
| Casters Included | No |
| Manufacturers Part Number | 239344 |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |