Take 15% off your entire order!

Offer applied at checkout

Folding Panel Display, (3) 3' x 2' Panels & (1) 8" x 21" Header, BL/BK

Folding Panel Display, (3) 3' x 2' Panels & (1) 8" x 21" Header, BL/BK

Item #: WBB779251

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $538.00

Quantity

Customers Also Viewed

Folding Panel Display, (3) 3' x 2' Panels And (1) 8" x 21" Header, GY/BK

Folding Panel Display, (3) 3' x 2' Panels And (1) 8" x 21" Header, GY/BK

Folding Panel Display, (4) 3' x 2' Panels And (2) 8" x 21" Header, BL/BK

Folding Panel Display, (4) 3' x 2' Panels And (2) 8" x 21" Header, BL/BK

Folding Panel Display, (3) 3' x 2' Panels & (1) 8" x 21" Header, BL/BK

Features

  • 6' Wide x 3' High
  • Stack Them, Make 3x6 into 6x6
  • Durable Metal Framework
  • Folds Down to Fit in Free Bag
  • Reversible Colors
  • Choose Blue & Black or Grey & Black
  • Use Hook & Loop to Attach Signs or Photos
  • Includes 1 Free 8" x 21" Removable Top Header Panel

Weights & Dimensions

  • Depth 5 IN (12.7 cm)
  • Length 38 IN (96.52 cm)
  • Height 3 FT (.91 m)

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 3
  • Includes (3) 3' X 2' Panels And (1) 8" X 21" Header
  • Type Panel Display
  • Displays Banners / Photos
  • Brand SpeedPress
  • Package Quantity 1
  • Warranty 30 Day
  • Material Aluminum
  • Style Static
  • Manufacturers Part Number 130j220k18
  • Color Family Blue
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $110.00 more

Folding Panel Display, (4) 3' x 2' Panels And (2) 8" x 21" Header, BL/BK

Item #: B779253

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$648.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Folding Panel Display, (3) 3' x 2' Panels & (1) 8" x 21" Header, BL/BK

Folding Panel Display, (3) 3' x 2' Panels & (1) 8" x 21" Header, BL/BK

Item #: WBB779251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant