FOLDING BULK CONTAINER LID
100% black polyethylene, resists rust, odors and moisture. 3:1 stacking ratio for money-saving return shipping.
Monoflo Folding Bulk Shipping Container Lid BC3230LID - 32"L x 30"W Black
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 30 in |
| Depth | 32 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | TDP3032LID |
| Accessory Type | Cover and Lid |
| Brand | Monoflo |