Take 15% off your entire order!

Offer applied at checkout

+

Aluminum Fold-Down Hand Truck Pneumatic Wheels DHHT-250A-FD-PN 250 Lb.

Aluminum Fold-Down Hand Truck Pneumatic Wheels DHHT-250A-FD-PN 250 Lb.

Item #: WB985120

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Aluminum Fold-Down Hand Truck Pneumatic Wheels DHHT-250A-FD-PN 250 Lb.
  • Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

    $120.95

  • American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

    $515.40

Price: $353.95

Quantity

Customers Also Viewed

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Safco® 4061 HideAway® Collapsible Folding Hand Truck

Safco® 4061 HideAway® Collapsible Folding Hand Truck

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Wesco® Folding Hand Cart 220649 250 Lb. Capacity

Wesco® Folding Hand Cart 220649 250 Lb. Capacity

Olympia Tools Grand Pack-N-Roll® Rolling Folding Crate Cart 85-010 - 80 Lb. Capacity

Olympia Tools Grand Pack-N-Roll® Rolling Folding Crate Cart 85-010 - 80 Lb. Capacity

Wesco® Folding Hand Cart 220617 175 Lb. Capacity

Wesco® Folding Hand Cart 220617 175 Lb. Capacity

Dutro 903 Salesman Telescopic Hand Truck 5" Rubber Wheels 500 Lbs Capacity

Dutro 903 Salesman Telescopic Hand Truck 5" Rubber Wheels 500 Lbs Capacity

Global Industrial™ Tilt Back Cylinder Hand Truck, 800 Lb Capacity

Global Industrial™ Tilt Back Cylinder Hand Truck, 800 Lb Capacity

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Aluminum 3-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Aluminum 3-in-1 Convertible Hand Truck With Pneumatic Wheels

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Strong, yet lightweight aluminum hand truck has a collapsible frame and folding nose that allows it to be stored compactly in the trunk of a car or the back of a van. Telescopic uprights adjust easily using a spring-loaded locking mechanism and the 11-¾"W x 8-¼"D noseplate flips-up for convenient storage. Hand truck includes wheel guards for moving oversized cargo. Twin handles have comfortable plastic grips for easy steering and feature knuckle guards to protect the operator. 18"L x 19-¼"W x 48-½"H overall, folds to 12"L x 19-¼"W x 33"H and weighs only 14 lbs. Shipped assembled.

Choose 10" Pneumatic Wheels for a smooth ride over rough terrain.

Weights & Dimensions

  • Wheel Diameter 10 in (25.4 cm)
  • Folded Height 33 in (83.82 cm)
  • Noseplate Width 11-3/4 in (29.85 cm)
  • Width 19-1/4 in (48.9 cm)
  • Noseplate Depth 8-1/4 in (20.96 cm)
  • Length 18 in (45.72 cm)
  • Height 48-1/2 in (123.19 cm)
  • Weight Capacity 250 lbs (113.64 kg)
  • Hand Truck Height Inches 48-1/2 in (123.19 cm)
  • Folded Dimensions 12"L x 19-1/4"W x 33"H
  • Weight 14 lbs (6.36 kg)
  • Hand Truck Weight Capacity 250 lbs (113.64 kg)

Product Details

  • Assembly Required No
  • Brand Vestil
  • Material Aluminum
  • Manufacturers Part Number DHHT-250A-FD-PN
  • Handle Style Double Handle
  • Color Sliver
  • Wheel Type Black Pneumatic
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Wayne

    Date: April 23, 2019

    Tuff Little Hand Truck
    Your review:
    Great little hand truck! UPS tried to mutlilate mine. lol Maybe shipping could use bubble wrap & a box? Very light-weight, yet it is pretty strong. Fold up nose-plate allows it to fit behind the seat of my car. The 3.50/4.10-4 innertube can be used successfully to replace the factory 3.00-4 innertube, if UPS tries to tear up yous....
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Fold-Down Hand Truck Pneumatic Wheels DHHT-250A-FD-PN 250 Lb.

Aluminum Fold-Down Hand Truck Pneumatic Wheels DHHT-250A-FD-PN 250 Lb.

Item #: WB985120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Fold-Down Hand Truck Pneumatic Wheels DHHT-250A-FD-PN 250 Lb.
    Aluminum Fold-Down Hand Truck Pneumatic Wheels DHHT-250A-FD-PN 250 Lb.
    Aluminum Fold-Down Hand Truck Pneumatic Wheels DHHT-250A-FD-PN 250 Lb.
    Aluminum Fold-Down Hand Truck Pneumatic Wheels DHHT-250A-FD-PN 250 Lb.
    Aluminum Fold-Down Hand Truck Pneumatic Wheels DHHT-250A-FD-PN 250 Lb.
    Aluminum Fold-Down Hand Truck Pneumatic Wheels DHHT-250A-FD-PN 250 Lb.
    Aluminum Fold-Down Hand Truck Pneumatic Wheels DHHT-250A-FD-PN 250 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant