Take 15% off your entire order!

Offer applied at checkout

+

Aluminum Fold-Down Hand Truck Blue Flat-Free Wheels DHHT-250A-FD-UB 250 Lb. Cap.

Aluminum Fold-Down Hand Truck Blue Flat-Free Wheels DHHT-250A-FD-UB 250 Lb. Cap.

Item #: WB985122

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Aluminum Fold-Down Hand Truck Blue Flat-Free Wheels DHHT-250A-FD-UB 250 Lb. Cap.
  • Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

    $120.95

  • American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

    $515.40

Price: $398.95

Quantity

Customers Also Viewed

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Wesco® Folding Hand Cart 220649 250 Lb. Capacity

Wesco® Folding Hand Cart 220649 250 Lb. Capacity

Olympia Tools Grand Pack-N-Roll® Rolling Folding Crate Cart 85-010 - 80 Lb. Capacity

Olympia Tools Grand Pack-N-Roll® Rolling Folding Crate Cart 85-010 - 80 Lb. Capacity

Wesco® Folding Hand Cart 220617 175 Lb. Capacity

Wesco® Folding Hand Cart 220617 175 Lb. Capacity

Dutro 903 Salesman Telescopic Hand Truck 5" Rubber Wheels 500 Lbs Capacity

Dutro 903 Salesman Telescopic Hand Truck 5" Rubber Wheels 500 Lbs Capacity

Safco® 4061 HideAway® Collapsible Folding Hand Truck

Safco® 4061 HideAway® Collapsible Folding Hand Truck

Global Industrial™ Tilt Back Cylinder Hand Truck, 800 Lb Capacity

Global Industrial™ Tilt Back Cylinder Hand Truck, 800 Lb Capacity

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Aluminum 3-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Aluminum 3-in-1 Convertible Hand Truck With Pneumatic Wheels

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Strong, yet lightweight aluminum hand truck has a collapsible frame and folding nose that allows it to be stored compactly in the trunk of a car or the back of a van. Telescopic uprights adjust easily using a spring-loaded locking mechanism and the 11-¾"W x 8-¼"D noseplate flips-up for convenient storage. Hand truck includes wheel guards for moving oversized cargo. Twin handles have comfortable plastic grips for easy steering and feature knuckle guards to protect the operator. 18"L x 19-¼"W x 48-½"H overall, folds to 12"L x 19-¼"W x 33"H and weighs only 14 lbs. Shipped assembled.

Choose 10" Blue Flat-Free Urethane Wheels to match décor or designate locations.

Weights & Dimensions

  • Wheel Diameter 10 in (25.4 cm)
  • Folded Height 33 in (83.82 cm)
  • Noseplate Width 11-3/4 in (29.85 cm)
  • Width 19-1/4 in (48.9 cm)
  • Noseplate Depth 8-1/4 in (20.96 cm)
  • Length 18 in (45.72 cm)
  • Weight Capacity 250 lbs (113.64 kg)
  • Height 48-1/2 in (123.19 cm)
  • Hand Truck Height Inches 48-1/2 in (123.19 cm)
  • Folded Dimensions 12"L x 19-1/4"W x 33"H
  • Weight 14 lbs (6.36 kg)
  • Hand Truck Weight Capacity 250 lbs (113.64 kg)

Product Details

  • Assembly Required No
  • Brand Vestil
  • Material Aluminum
  • Manufacturers Part Number DHHT-250A-FD-UB
  • Handle Style Double Handle
  • Color Silver
  • Wheel Type Blue Flat-Free
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Fold-Down Hand Truck Blue Flat-Free Wheels DHHT-250A-FD-UB 250 Lb. Cap.

Aluminum Fold-Down Hand Truck Blue Flat-Free Wheels DHHT-250A-FD-UB 250 Lb. Cap.

Item #: WB985122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Fold-Down Hand Truck Blue Flat-Free Wheels DHHT-250A-FD-UB 250 Lb. Cap.
    Aluminum Fold-Down Hand Truck Blue Flat-Free Wheels DHHT-250A-FD-UB 250 Lb. Cap.
    Aluminum Fold-Down Hand Truck Blue Flat-Free Wheels DHHT-250A-FD-UB 250 Lb. Cap.
    Aluminum Fold-Down Hand Truck Blue Flat-Free Wheels DHHT-250A-FD-UB 250 Lb. Cap.
    Aluminum Fold-Down Hand Truck Blue Flat-Free Wheels DHHT-250A-FD-UB 250 Lb. Cap.
    Aluminum Fold-Down Hand Truck Blue Flat-Free Wheels DHHT-250A-FD-UB 250 Lb. Cap.
    Aluminum Fold-Down Hand Truck Blue Flat-Free Wheels DHHT-250A-FD-UB 250 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant