3M™ Venture Tape 3520CW COLD WEATHER FOIL is a 2.0 mil (50 micron) annealed aluminum foil coated with Venture's CW cold weather solvent acrylic pressure sensitive adhesive. The malleable foil applies easily to both fibrous and sheet metal ducts and conforms to irregular surfaces. Venture Tape 3520CW excels in demanding temperatures and humidity applications and provides superior performance and durability over a wide range of environmental conditions. 2" wide.
3M™ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 2 in |
| Thickness | 2 mil |
Product Details
| Type | General Purpose |
| Material | Aluminum Foil |
| Package Quantity | 1 |
| Color | Aluminum Foil |
| Series | 3520CW-2 |
| Manufacturers Part Number | 7100043755 |
| Adhesive | Acrylic |
| Brand | 3M |