Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB624690

MPN #: 84507

Carlisle 084507 - Fluted Ramekin 4.5 Oz., Clear - Pkg Qty 48

Product Description
Fluted Ramekin 4.5 Oz. - Clear

Features:
  • Perfect for individual service of butter, salsa, condiments, sauce
  • Made of durable, break-resistant SAN, dishwasher safe
  • NSF Listed, available in 3 sizes
  • BPA free
PRICE
$288.00  Sold in packages of 48 / $6.00 ea

1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1-1/2 in
Top Diameter3-1/2 in
Base Diameter2-5/8 in

Product Details

StyleFluted
TypeRamekin
Capacity4-1/2 oz
MaterialSAN
Package Quantity48
ColorClear
Manufacturers Part Number84507
BrandCarlisle