SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle S287-842 - Fluted Ramekin 4 Oz., (12/St), Bone - Pkg Qty 12

Carlisle S287-842 - Fluted Ramekin 4 Oz., (12/St), Bone - Pkg Qty 12

Item #: WBB624336

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$50.95 ea.

Price: $611.40 / Pkg of 12

Quantity

Customers Also Viewed

Carlisle 5506-807 - Stackable™ Tumbler 9.5 Oz., (12/St), Clear - Pkg Qty 12

Carlisle 5506-807 - Stackable™ Tumbler 9.5 Oz., (12/St), Clear - Pkg Qty 12

Carlisle 5501-807 - Stackable™ Tumbler 5 Oz., (12/St), Clear - Pkg Qty 12

Carlisle 5501-807 - Stackable™ Tumbler 5 Oz., (12/St), Clear - Pkg Qty 12

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Fluted Ramekin 4 Oz. - Cash & Carry (12/st), Bone

Features:
  • Thick walled, heavy weight melamine
  • Serves sauces, butter, salad dressings, salsa, etc.
  • Unique faceted ramekins feature a special stacking design for easier storage
  • Dishwasher safe
  • BPA free
  • NSF Listed

Weights & Dimensions

  • Height 1-7/9 IN (4.52 cm)
  • Diameter Lip 3-3/8 IN (8.57 cm)

Product Details

  • Type Ramekin
  • Package Quantity (4) 12 Ct
  • Brand Carlisle
  • Material Melamine
  • Style Fluted
  • Manufacturers Part Number S287-842
  • Capacity 4 OZ
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle S287-842 - Fluted Ramekin 4 Oz., (12/St), Bone - Pkg Qty 12

Carlisle S287-842 - Fluted Ramekin 4 Oz., (12/St), Bone - Pkg Qty 12

Item #: WBB624336

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant