SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 4312303 - Fluted Ramekin 3 Oz., San, Black - Pkg Qty 48

Carlisle 4312303 - Fluted Ramekin 3 Oz., San, Black - Pkg Qty 48

Item #: WBB624760

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.15 ea.

Price: $103.20 / Pkg of 48

Quantity

Customers Also Viewed

Carlisle 4312203 - Smooth Ramekin 2 Oz., Black - Pkg Qty 48

Carlisle 4312203 - Smooth Ramekin 2 Oz., Black - Pkg Qty 48

Carlisle 4312142 - Smooth Ramekin 1.5 Oz., Bone - Pkg Qty 48

Carlisle 4312142 - Smooth Ramekin 1.5 Oz., Bone - Pkg Qty 48

Carlisle 602400 - Classic Ramekin 1-1/2 Oz., Stainless Steel - Pkg Qty 144

Carlisle 602400 - Classic Ramekin 1-1/2 Oz., Stainless Steel - Pkg Qty 144

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Fluted Ramekin 3 Oz., SAN, Black

Features:
  • Thick walled, heavy weight melamine
  • Serves sauces, butter, salad dressings, salsa, etc.
  • Unique faceted ramekins feature a special stacking design for easier storage
  • Dishwasher safe; NSF Listed
  • BPA free

Weights & Dimensions

  • Height 1-3/7 IN (3.63 cm)
  • Diameter Lip 3-1/6 IN (8.04 cm)

Product Details

  • Type Ramekin
  • Package Quantity 48 Each
  • Brand Carlisle
  • Material SAN
  • Style Fluted
  • Manufacturers Part Number 4312303
  • Capacity 3-7/32 OZ
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4312303 - Fluted Ramekin 3 Oz., San, Black - Pkg Qty 48

Carlisle 4312303 - Fluted Ramekin 3 Oz., San, Black - Pkg Qty 48

Item #: WBB624760

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant