Flush handle allows transporting of oversized items. Provides a cushioned ride with 9" pneumatic casters, 2 swivel and 2 rigid. Top shelf 33-1/2" high, and is available with a 1-1/2" retaining lip or with flush edges. Bottom shelf has 1-1/2" lip. Available with non-slip vinyl laminated to shelf surfaces, or smooth steel surfaces. 18" shelf clearance, 14 gauge shelves. Gray enamel finish.
Little Giant® Instrument Cart w/Lip Shelves, 1200 lb. Cap, 48"L x 24"W x 33-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,389.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 33-1/2 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 9 in |
| Shelf Clearance | 19-1/2 in |
Product Details
| Type | Instrument Cart |
| Shelf Type | Tray |
| Frame Color Family | Gray |
| Color | Gray |
| Wheel Type | Pneumatic |
| Style | Standard |
| Number of Shelves | 2 |
| Material | Steel |
| Description | Flush Handle Instrument Cart |
| Frame Material | Steel |
| Manufacturers Part Number | GLF-2448-9P |
| Shelf Material | Steel |
| Brand | Little Giant |