Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708175

Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape

Product Description
Floor Tape Applicator, Up To 4-1/2" Wide Tape Allows Easy Tape Installation For Warehouses, Commercial Property, Parking Garages, and more.

These floor tape applicators are designed for fast and easy application of safety tape onto various floor surfaces. The steel tubing construction provides strength and durability for years of reliable service. The dual comfort grip handles give you steering control for taping speed and accuracy. The axle mounted rubber wheels allow easy mobility over rough and uneven surfaces. Holds up to a 4-1/2" width tape. Available in a black color finish.
  • Steel tubing construction
  • Dual grip handles
  • Axle mounted wheels
PROMOTIONAL PRICE
$209.95

was $219.95
Save $10.00 (5%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Height39 in
Weight14.5 lbs

Product Details

TypeFloor Tape Applicator
MaterialSteel
Package Quantity1
DescriptionTape Applicator
ColorBlack
Manufacturers Part Number708175
BrandGlobal Industrial