x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear

Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear

Item #: WBB2374006

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $351.95

Quantity

Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear

Personal safety partition is clear and provides a physical separation shield designed to implement workplace controls as guided by OSHA. Minimize opportunity for contact with airborne contaminants while transitioning back into the workplace, retail, restaurant or food processing settings. Allows users to feel safe, comfortable and separated without impeding on décor or lighting. Constructed with flexible materials for minimal hindrance.

Ideal applications include: In warehouse, manufacturer between assembly and fulfillment workstations, in restaurants between tables or carryout counters, in hotels over check-in counters, in bar area over countertop, in office setting between desks or other common areas.

Food-grade PVC is antimicrobial, meets USDA guidelines, and NFPA 701 fire resistance standards, making it safe to use anywhere in your facility.

Features:
  • Minimally intrusive - designed to reduce close contact in multiple applications.
  • Clear PVC or opaque vinyl non-rigid construction including required hardware
  • Lightweight and quick to install.
  • Easy to disinfect / resistant to most cleaning solutions.
  • Can be used in any environment requiring physical protective barriers.
  • Meets planning guidance by OSHA document "Guidance on Preparing Workplaces for COVID-19".

Note: Additional colors are available via a Special Order; Please Call for more information.



  • ACCESSORY WIDTH INCHES 60 (152.4 cm)
  • ACCESSORY HEIGHT INCHES 60 (152.4 cm)
  • COLOR FINISH Clear
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION 20 mil PVC
  • MOUNT TYPE 1-1/2" Aluminum Free Standing Frame
  • PACKAGE QUANTITY 1
  • THICKNESS INCHES 0.02 (.05 cm)
  • WEIGHT LBS 11 (5 kg)
  • CERTIFIED/APPROVED NFPA-701 Fire Rated
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear

Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear

Item #: WBB2374006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear
    Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear
    Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear
    Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear
    Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear
    Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear
    Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear
    Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear
    Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear
    Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear
    Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear
    Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear
    Global Industrial™ Floor Supported Personal Safety Workbench Partition 60"W x 60"H - Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant