Aisle Marking PVC (vinyl) Tapes are made from a durable vinyl film with a rubber adhesive system that will adhere to most any clean, dry surface. Vinyl offers a matte smooth conformable tape that is great for marking hazards on floors, walls and equipment. Commonly used in aisle demarcation, color coding and pipe banding applications. All tapes are made in a wide array of OSHA colors that meet ANSI Z535.1 and offer excellent durability and chemical resistance.
Floor Marking Aisle Tape, Green, 2"W x 108'L Roll, PST211
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$729.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 ft |
| Width | 2 in |
| Weight | 2 lbs |
| Thickness | 6 mil |
Product Details
| Type | Floor Marking Tape |
| Color | Green |
| Pattern | Solid |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Floor Marking Tape |
| Manufacturers Part Number | PST211 |
| Reflective Type | Non Reflective |
| Brand | Incom Manufacturing |