FLIPAK® ATTACHED LID DISTRIBUTION CONTAINERS
Flipak® attached lid distribution containers keep contents safe and secure when shipping or distributing. Safely and securely ship and distribute materials with these durable, affordable shipping containers. Ideal for health care, pharmaceuticals, periodicals, apparel and more. Reusable totes can be used for over 250 trips. Made using high density polyethylene. Interlocking lids are permanently attached using heavily reinforced hinges. Attached lid containers allow nesting when not in use and with lids open to help reduce return shipping costs. Raised lip edges allow secure stacking when closed. Molded-in grip handles have an integral hasp to accept cable ties or padlocks for security. Sold in carton quantities.
ORBIS® Flipak® Plastic Distribution Container, 19-11/16"L x 11-13/16"W x 7-5/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-11/16 in |
| Width | 11-13/16 in |
| Height | 7-5/16 in |
| Size (L x W x H) | 19-11/16 x 11-13/16 x 7-5/16 in |
| Inside Length | 16-3/16 in |
| Inside Width | 8-5/8 in |
| Inside Height | 6 in |
| Inside Top Length | 17-3/4 in |
| Inside Top Width | 10 in |
| Inside Bottom Length | 16-3/16 in |
| Inside Bottom Width | 8-5/8 in |
| Weight | 3 lbs |
Product Details
| Type | Attached Lid Container |
| Color | Gray |
| Lid | Yes |
| Capacity | 0.70 ft³ |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FP075-GY |
| Brand | Orbis |