Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Shuter

Model # :WBB1044918

MPN #: 1010021

Shuter Flip Out Bin Mobile Cart with 46 Flip Out Bins

Product Description
Mobile cart can be extended both vertically and horizontally. Designed to use a variety of Quick Flip Out Bins. 46 Flip Out Bins included. Storage for small components for factory, office or home. Transparent window enhances productivity. Quick flip design-drawers won't pop open while moving. Mobile cart capacity 1100 lbs with two locking casters. One side Peg Board with 12 peg hook start kit.

Mobile Cart includes
  • Two of 8 compartment flip out bins
  • Two of 6 compartment flip out bins
  • Two of 5 compartment flip out bins
  • Two of 4 compartment flip out bins
  • Five of flip out bin rails
  • Two of Pegboards
  • Twelve of Assorted Peg Hooks


PRICE
$1,035.00

1
1
Ships in 90 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-1/8 in
Depth22 in
Height57-1/2 in
Weight37 lbs
Wheel Diameter3"

Product Details

Assembly RequiredYes
TypeCart
Frame Color FamilyGray
ColorWhite
SeriesMS
Wheel Type2 Swivel w/Locks & 2 Rigid
Number of Bins46
StyleDouble-Sided
MaterialSteel, ABS, PS
Package Quantity1
Manufacturers Part Number1010021
BrandShuter

Warranty

Warranty1 yr