Easy access and refill. The patented hinge design not only allows for easy opening but also opens a generous 40 ° for easier access. Expertly engineered design, drawers won't pop open while moving or unexpectedly. Handle with label slots. Label included.
Flip-Out Bins are ideal for small parts storage for factory, home and office. Easy access and refill. Create your own configuration from our selection of different sizes. Interlock them vertically or horizontally to fit your needs and your space. Wall mountable with included hardware. The patented hinge design not only allows for easy opening but also opens a generous 40 ° for easier access. Expertly engineered design, drawers won't pop open while moving or unexpectedly. Handle with label slots. Label included.
Shuter Flip Out Bin, 8 Compartments, 12"W x 3.5"L x 8"H
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Ships in 90 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 12 in |
| Height | 8 in |
| Size (L x W x H) | 3-1/2 x 12 x 8 in |
| Weight Capacity | 33 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Single Sided Tip Out Bin |
| Bin Quantity (Bin Size) | 8 (2-11/16 x 2-13/32 x 2-5/8) |
| Frame Color Family | Black |
| Series | FO |
| Number of Bins | 8 |
| Material | ABS, PS |
| Bin Color Family | Clear |
| Package Quantity | 1 |
| Manufacturers Part Number | FO-308 |
| Brand | Shuter |
Warranty
| Warranty | 1 yr |