
Price: $55.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Easy access and refill. The patented hinge design not only allows for easy opening but also opens a generous 40 ° for easier access. Expertly engineered design, drawers won't pop open while moving or unexpectedly. Handle with label slots. Label included.
Flip-Out Bins are ideal for small parts storage for factory, home and office. Easy access and refill. Create your own configuration from our selection of different sizes. Interlock them vertically or horizontally to fit your needs and your space. Wall mountable with included hardware. The patented hinge design not only allows for easy opening but also opens a generous 40 ° for easier access. Expertly engineered design, drawers won't pop open while moving or unexpectedly. Handle with label slots. Label included.
Flip-Out Bins are ideal for small parts storage for factory, home and office. Easy access and refill. Create your own configuration from our selection of different sizes. Interlock them vertically or horizontally to fit your needs and your space. Wall mountable with included hardware. The patented hinge design not only allows for easy opening but also opens a generous 40 ° for easier access. Expertly engineered design, drawers won't pop open while moving or unexpectedly. Handle with label slots. Label included.
Weights & Dimensions
- Depth 5 IN (12.7 cm)
- Width 24 IN (60.96 cm)
- Weight Capacity 44 LBS (20 kg)
- Height 6 IN (15.24 cm)
- Weight 3.2 LBS (1.45 kg)
Product Details
- Assembly Required Assembled
- Type Bin
- Number of Compartments 5
- Frame Color Family Black
- Package Quantity 1
- Brand Shuter
- Bin Color Family Clear
- Series FO
- Warranty 1 YR
- Material ABS, PS
- Manufacturers Part Number FO-605
- Color Family White
- Bin Quantity (Bin Size) 5(4-1/2 x 3-11/16 x 4)
Customer Review
Product Q & A
There are no questions for this product.

Shuter Flip Out Bin, 5 Compartments, 24"W x 5"D x 6"H
$55.95
- Product Information
- Customer Review
- Product Q&A
- Accessories