Take 15% off your entire order!

Offer applied at checkout

Pro-Line 60"W x 30"D FL6030PLD Flex-Line Dual Sided Workbench - Plastic Laminate Top

Pro-Line 60"W x 30"D FL6030PLD Flex-Line Dual Sided Workbench - Plastic Laminate Top

Item #: WB250257

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,210.00

Quantity

Customers Also Viewed

Global Industrial™ 48x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue

Global Industrial™ 48x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue

Global Industrial™ 72x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Blue

Global Industrial™ 72x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Blue

Global Industrial™ 96x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Blue

Global Industrial™ 96x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Blue

Global Industrial™ Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60"x30"

Global Industrial™ Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60"x30"

Pro-Line 60"W x 30"D FL6030PLD Flex-Line Dual Sided Workbench - Plastic Laminate Top
Versatile panel system allows the FlexLine to go from a Single-sided station to Dual-sided within minutes. Fully welded structural steel frames are 60"W x 30"D x 69"H (overall height). Dual-sided units include two back-to-back horizontal legs and two worksurfaces with supports. Surface height adjusts from 30" to 36" high. White plastic laminate top.

Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Width 60 IN (152.4 cm)
  • Weight Capacity 750 LBS (340.91 kg)
  • Height 69 IN (175.26 cm)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Country of Origin USA
  • Edge Type Safety
  • Number of Shelves 0
  • Mobile or Stationary Stationary
  • Type Industrial Workbench
  • Top Material Plastic Laminate
  • Brand Pro-Line
  • Leg Style Cantilever Leg
  • Material Steel
  • Style Double-Sided
  • Power No
  • Manufacturers Part Number FL6030PLD
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line 60"W x 30"D FL6030PLD Flex-Line Dual Sided Workbench - Plastic Laminate Top

Pro-Line 60"W x 30"D FL6030PLD Flex-Line Dual Sided Workbench - Plastic Laminate Top

Item #: WB250257

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant