This flexible and durable step is a practical and sturdy solution to resist damage from low objects and off-road impact. Belted rubber offers flexibility and prevents damage, while the galvanized step provides stability and weather-resistance with a powder coated mounting bracket.. This step is common on mechanics trucks with low bumpers. Zinc hardware included.
Buyers Flexible Truck Step - 30"W - 5231130
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$389.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/4 in |
| Width | 30 in |
| Height | 3-3/8 in |
| Weight | 22 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Flexible Step |
| Color | Polished |
| Manufacturers Part Number | 5231130 |
| Rung Quantity | 1 |
| Brand | Buyers Products |