Made of single ply PVE polyester fabric for long lasting durability. 2 required for use with 5-ton coolers. For use with all KPO 5 and 12-ton indoor/outdoor portable AC models. Four required for use with 12-ton coolers. UL Listed. Size is 17"L x 17"W x 13"H. Color finish is yellow.
Kwikool® 12" Diameter Indoor Outdoor Flexible Duct, 25'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$529.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Diameter | 12 in |
Product Details
| Type | Accessory |
| Material | Single Ply PVC Polester Fabric |
| Description | Flexible Duct |
| Features | MADE IN THE USA |
| Color | Yellow |
| Manufacturers Part Number | KK-Duct12Y-25 |
| For Use With | All KPO Series Units |
| Brand | KwiKool |
Compliance & Certifications
| Certifications | UL |