Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED Instruments

Model # :WBC0063194

MPN #: R5065

REED Instruments Flexible Current Probe

Product Description
The R5065 is an 18" flexible current probe that measures up to 3000A AC current while providing measurement flexibility. The large loop size and thin cross section provides access to large conductors in tight spaces. Recommended for use with the REED R5055 Clamp Meter as well as any clamp meter with standard banana jacks.

Features:
  • Expands clamp meter measurement range to 3000A AC
  • Flexible current probe provides access to large conductors in tight spaces
  • Ergonomic design fits in your hand and can be used while wearing protective gloves
  • Durable double molded plastic housing
  • Cat. IV 600V safety rating
Included:
  • Flexible 18" Current Probe
  • BNC Adapter
  • Batteries


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberR5065
TypeProbe
Package Quantity1
BrandREED Instruments