Take 15% off your entire order!

Offer applied at checkout

Flexi Banner Stand, Single Sided, 47"W

Flexi Banner Stand, Single Sided, 47"W

Item #: WBB779231

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $196.95

Quantity

Customers Also Viewed

Easel Backs, 7", Pack of 50

Easel Backs, 7", Pack of 50

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Stand With 3"H x 6"D Base

Stand With 3"H x 6"D Base

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Flexi Banner Stand, Single Sided, 47"W

Features

  • Anodized Aluminum
  • Free Bags Included
  • Knocks Down to Fit on Airplane
  • Twist Lock Keeps the Art Tight and Right
  • Link Side by Side
  • Free Cut to Custom Width
  • Height Adjustable from 47" High to 94" High

Weights & Dimensions

  • Depth 6 IN (15.24 cm)
  • Length 48 IN (121.92 cm)
  • Height Adjustable 47 To 94 IN

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Floor Standing Display
  • Displays Banner
  • Package Quantity 1
  • Brand SpeedPress
  • Warranty 30 Day
  • Material Aluminum
  • Style Static
  • Manufacturers Part Number 477j78k10
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $28.00 more

Flexi Banner Stand, Double Sided, 47"W

Item #: B779238

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$224.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flexi Banner Stand, Single Sided, 47"W

Flexi Banner Stand, Single Sided, 47"W

Item #: WBB779231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant