SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Flat Wood Tray Stand, 18-1/2" x 17" Top x 38" High, Extra Tall, 2-1/4" Brown Straps (5 Per Case)

Flat Wood Tray Stand, 18-1/2" x 17" Top x 38" High, Extra Tall, 2-1/4" Brown Straps (5 Per Case)

Item #: WBB472364

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$565.49 up to 6% OFF

Price: $534.00

Quantity

Customers Also Viewed

Lakeside Stainless Steel Food Carrier Box Storage Rack W/ Built-In Lug Strip - 696

Lakeside Stainless Steel Food Carrier Box Storage Rack W/ Built-In Lug Strip - 696

Geneva Tri-Fold Leaf Room Service Cart, Square, 36"W x 31"H x 40"L - 74410

Geneva Tri-Fold Leaf Room Service Cart, Square, 36"W x 31"H x 40"L - 74410

Geneva Tri-Fold Leaf Room Service Cart/Table, Oval, 36"W x 31"H x 43"L - 74405

Geneva Tri-Fold Leaf Room Service Cart/Table, Oval, 36"W x 31"H x 43"L - 74405

Flat Wood Tray Stand, 18-1/2x17x38, extra tall, folds for easy storage, hardwood frame, (5 per case)

Weights & Dimensions

  • Depth 17 IN (43.18 cm)
  • Width 18-1/2 IN (46.99 cm)
  • Height 38 IN (96.52 cm)

Product Details

  • Package Quantity 5
  • Brand Gaychrome
  • Material Wood
  • Manufacturers Part Number 1178
  • Color Family Dark wood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Wood Tray Stand, 18-1/2" x 17" Top x 38" High, Extra Tall, 2-1/4" Brown Straps (5 Per Case)

Flat Wood Tray Stand, 18-1/2" x 17" Top x 38" High, Extra Tall, 2-1/4" Brown Straps (5 Per Case)

Item #: WBB472364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant