SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Flat Wood Tray Stand, 18-1/2" x 17" Top x 30" High, 2-1/4" Brown Straps, HardWood Frame (4 Per Case)

Flat Wood Tray Stand, 18-1/2" x 17" Top x 30" High, 2-1/4" Brown Straps, HardWood Frame (4 Per Case)

Item #: WBB472363

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$363.83 up to 11% OFF

Price: $323.95

Quantity

Customers Also Viewed

American Metalcraft WTSM38 - Tray Stand, 38" High, Nylon Straps, Folding, Mahogany

American Metalcraft WTSM38 - Tray Stand, 38" High, Nylon Straps, Folding, Mahogany

American Metalcraft WTSM31 - Tray Stand, 31" High, Nylon Straps, Folding, Mahogany

American Metalcraft WTSM31 - Tray Stand, 31" High, Nylon Straps, Folding, Mahogany

Forbes 6266 - Flip-Up Handle for Forbes Room Service Table - Factory Fit Only, Black

Forbes 6266 - Flip-Up Handle for Forbes Room Service Table - Factory Fit Only, Black

Alegacy AL422GA - Half Size Chafer, Gold

Alegacy AL422GA - Half Size Chafer, Gold

Alegacy AL349A - 1/3X2 Size Chafer Plus (3) 1/9X4

Alegacy AL349A - 1/3X2 Size Chafer Plus (3) 1/9X4

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Flat Wood Tray Stand, 18-1/2x17x30, folds for easy storage, hardwood frame, (4 per case)

Weights & Dimensions

  • Depth 17 IN (43.18 cm)
  • Width 18-1/2 IN (46.99 cm)
  • Height 30 IN (76.2 cm)

Product Details

  • Package Quantity 4
  • Brand Gaychrome
  • Material Wood
  • Manufacturers Part Number 1170
  • Color Family Dark wood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Wood Tray Stand, 18-1/2" x 17" Top x 30" High, 2-1/4" Brown Straps, HardWood Frame (4 Per Case)

Flat Wood Tray Stand, 18-1/2" x 17" Top x 30" High, 2-1/4" Brown Straps, HardWood Frame (4 Per Case)

Item #: WBB472363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant