SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Flat Wood Tray Stand, 18-1/2" x 17" Top x 30" High, 2-1/4" Black Straps, (Single Pack)

Flat Wood Tray Stand, 18-1/2" x 17" Top x 30" High, 2-1/4" Black Straps, (Single Pack)

Item #: WBB472393

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$98.96 up to 6% OFF

Price: $92.95

Quantity

Customers Also Viewed

Winco TSY-1A Folding Tray Stand, 31" H, Chrome - Pkg Qty 6

Winco TSY-1A Folding Tray Stand, 31" H, Chrome - Pkg Qty 6

Alegacy AL420GA - Full Size Chafer, Gold

Alegacy AL420GA - Full Size Chafer, Gold

Alegacy AL420A - Full Size Chafer

Alegacy AL420A - Full Size Chafer

Flat Wood Tray Stand, 18-1/2x17x30, folds for easy storage, mahogany stain finish, (single pack)

Weights & Dimensions

  • Depth 17 IN (43.18 cm)
  • Width 18-1/2 IN (46.99 cm)
  • Height 30 IN (76.2 cm)

Product Details

  • Package Quantity 1
  • Brand Gaychrome
  • Material Wood
  • Manufacturers Part Number 1170MAH-1
  • Color Family Mahogany
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Wood Tray Stand, 18-1/2" x 17" Top x 30" High, 2-1/4" Black Straps, (Single Pack)

Flat Wood Tray Stand, 18-1/2" x 17" Top x 30" High, 2-1/4" Black Straps, (Single Pack)

Item #: WBB472393

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant