Take 15% off your entire order!

Offer applied at checkout

Vollrath® Flat Solid Cover For 1/9 Pan - Pkg Qty 6

Vollrath® Flat Solid Cover For 1/9 Pan - Pkg Qty 6

Item #: WBB209622

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$17.00 ea.

Minimum Quantity: 3

Price: $102.00 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Vollrath® Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Vollrath® Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Vollrath® Flexible Pan Lid - Ninth - Pkg Qty 6

Vollrath® Flexible Pan Lid - Ninth - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Covers with reinforced edge stay flat longer and fit securely to help prevent seepage or spills during transport. Reinforced edges provide added strength to the perimeter of the cover. Constructed of 18-8 stainless steel. Solid covers are NSF Certified. For use with Super Pan II® and Super Pan 3®. Ninth pan size. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Pan Size 1/9 Pan

Product Details

  • Package Quantity 6/Case
  • Brand Vollrath
  • Description Super Pan V® Solid Cover, 1/9 Size

  • Material Stainless Steel
  • Manufacturers Part Number 75360
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Flat Solid Cover For 1/9 Pan - Pkg Qty 6

Vollrath® Flat Solid Cover For 1/9 Pan - Pkg Qty 6

Item #: WBB209622

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant