Take 15% off your entire order!

Offer applied at checkout

Vollrath® Flat Slotted Cover For 1/9 Pan - Pkg Qty 6

Vollrath® Flat Slotted Cover For 1/9 Pan - Pkg Qty 6

Item #: WBB209623

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$18.25 ea.

Minimum Quantity: 3

Price: $109.50 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Vollrath® Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Vollrath® Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Vollrath® Flexible Pan Lid - Ninth - Pkg Qty 6

Vollrath® Flexible Pan Lid - Ninth - Pkg Qty 6

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Covers with reinforced edge stay flat longer and fit securely to help prevent seepage or spills during transport. Reinforced edges provide added strength to the perimeter of the cover. Constructed of 18-8 stainless steel. Solid covers are NSF Certified. For use with Super Pan II® and Super Pan 3®. Ninth pan size. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Pan Size 1/9 Pan

Product Details

  • Package Quantity 6/Case
  • Brand Vollrath
  • Description Super Pan V® Slotted Cover, 1/9 Size

  • Material Stainless Steel
  • Manufacturers Part Number 75460
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Flat Slotted Cover For 1/9 Pan - Pkg Qty 6

Vollrath® Flat Slotted Cover For 1/9 Pan - Pkg Qty 6

Item #: WBB209623

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant