Take 15% off your entire order!

Offer applied at checkout

Vollrath® Flat Slotted Cover For 1/6 Pan - Pkg Qty 6

Vollrath® Flat Slotted Cover For 1/6 Pan - Pkg Qty 6

Item #: WBB209621

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$19.00 ea.

Minimum Quantity: 3

Price: $114.00 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Vollrath® Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Vollrath® Kool-Touch® Clip On Cover Handle - Pkg Qty 12

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Vollrath® Flexible Pan Lid - Ninth - Pkg Qty 6

Vollrath® Flexible Pan Lid - Ninth - Pkg Qty 6

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Covers with reinforced edge stay flat longer and fit securely to help prevent seepage or spills during transport. Reinforced edges provide added strength to the perimeter of the cover. Constructed of 18-8 stainless steel. Solid covers are NSF Certified. For use with Super Pan II® and Super Pan 3®. Sixth pan size. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Pan Size 1/6 Pan

Product Details

  • Package Quantity 6/Case
  • Brand Vollrath
  • Description Super Pan V® Slotted Cover, 1/6 Size

  • Material Stainless Steel
  • Manufacturers Part Number 75260
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Flat Slotted Cover For 1/6 Pan - Pkg Qty 6

Vollrath® Flat Slotted Cover For 1/6 Pan - Pkg Qty 6

Item #: WBB209621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant