Take 15% off your entire order!

Offer applied at checkout

+

Brute® Flat Lid For 44 Gallon Round Trash Container, Yellow - FG264560YEL

Brute® Flat Lid For 44 Gallon Round Trash Container, Yellow - FG264560YEL

Item #: WB239008YL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Blue

    $148.95

  • Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container

    $72.95

  • Rubbermaid Brute Waste Receptacle Caddy Bag

    $91.95

$44.89 up to 20% OFF

Price: $35.95

Quantity

Customers Also Viewed

Flat Lid for 44 Gallon Round Rubbermaid Brute Plastic Containers
Polyethylene resin construction ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed. Self-draining lid reduces pooling when containers are stored outside. Fits 44 gallon Rubbermaid Brute containers tightly to stay put and keep in odors. Sold individually.

Weights & Dimensions

  • Depth 24-1/2 in (62.23 cm)
  • Width 24.5 in (62.23 cm)

Product Details

  • Assembly Required Assembled
  • Capacity 44 gal (166.56 l)
  • Type Flat Lid
  • Accessory Type Lid
  • Brand Rubbermaid Commercial
  • Material Plastic
  • Manufacturers Part Number FG264560YEL
  • Shape Round
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brute® Flat Lid For 44 Gallon Round Trash Container, Yellow - FG264560YEL

Brute® Flat Lid For 44 Gallon Round Trash Container, Yellow - FG264560YEL

Item #: WB239008YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant