
Price: $505.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
AMPCO® A-5FG Non-Sparking Axe Flat Head 6 Lb Head 36"OAL
Features:
Features:
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
Weights & Dimensions
- Head Weight 6 LBS (2.73 kg)
- Weight 6.25 LBS (2.84 kg)
- Length 36 IN (91.44 cm)
- Handle Length 31 IN (78.74 cm)
Product Details
- Type Axe
- Handle Material Fiberglass
- Brand Ampco
- Style Non-Sparking
- Manufacturers Part Number A-5FG
Customer Review
Product Q & A
There are no questions for this product.
Accessories

AMPCO® A-5FG Non-Sparking Axe Flat Head 6 Lb Head 36"OAL
$505.0
- Product Information
- Customer Review
- Product Q&A
- Accessories