Take 15% off your entire order!

Offer applied at checkout

Flat Base Poster Stand W/Round Legs, Holds 22"W x 28"H Poster, Chrome

Flat Base Poster Stand W/Round Legs, Holds 22"W x 28"H Poster, Chrome

Item #: WBB779233

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $203.95

Quantity

Customers Also Viewed

Easel Backs, 7", Pack of 50

Easel Backs, 7", Pack of 50

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Stand With 3"H x 6"D Base

Stand With 3"H x 6"D Base

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Flat Base Poster Stand W/Round Legs, Holds 22"W x 28"H Poster, Chrome

Features

  • Polished Chrome Finish
  • Heavy Steel Construction
  • Slide in Graphics 10" x 14" Base
  • Fits a ¼" thick sign.
  • Height Width
  • Art 28" 22"
  • Fixture 60" 22"

Weights & Dimensions

  • Depth 2 IN (5.08 cm)
  • Length 31 IN (78.74 cm)
  • Height Adjustable 50 To 60 IN

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Poster Stand
  • Displays Poster
  • Brand SpeedPress
  • Package Quantity 1
  • Warranty 30 Day
  • Material Steel
  • Style Static
  • Manufacturers Part Number 111j79k17
  • Color Family Silver
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Base Poster Stand W/Round Legs, Holds 22"W x 28"H Poster, Chrome

Flat Base Poster Stand W/Round Legs, Holds 22"W x 28"H Poster, Chrome

Item #: WBB779233

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant