Take 15% off your entire order!

Offer applied at checkout

DeWalt DW8358 Flap Disc Type 27 4-1/2" x 5/8-11" 80 Grit  Zirconia - Pkg Qty 5

DeWalt DW8358 Flap Disc Type 27 4-1/2" x 5/8-11" 80 Grit Zirconia - Pkg Qty 5

Item #: WBB1035003

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$9.30 ea.

Price: $46.50 / Pkg of 5

Quantity

DeWalt DW8358 Flap Disc Type 27 4-1/2" x 5/8-11" 80 Grit Zirconia

Featuring heavy-duty zirconia grit, DEWALT Type 27 HP Flap Discs remove material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth offers extreme durability, providing a life up to 15 times long than fiber resin metal sanding discs. A Type 27 fiberglass backing delivers a grinding angle of 5-15 degrees.

Product Details

  • Tool Compatibility Angle Grinders
  • Abrasive Material Zirconia
  • Type T27
  • Grit 80
  • UPC 885911036061
  • Grade Medium
  • Brand DeWalt
  • Package Quantity 5
  • Series XP
  • Max RPM 13300 RPM
  • Manufacturers Part Number DW8358
  • Disc Type Flap Disc

Weights & Dimensions

  • Center Hole Diameter 5/8-11 IN
  • Diameter 4-1/2 IN (11.43 cm)
  • Thread Size 5/8-11 INT IN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWalt DW8358 Flap Disc Type 27 4-1/2" x 5/8-11" 80 Grit  Zirconia - Pkg Qty 5

DeWalt DW8358 Flap Disc Type 27 4-1/2" x 5/8-11" 80 Grit Zirconia - Pkg Qty 5

Item #: WBB1035003

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant