Designed for grinding angles of 20-25 degrees, DEWALT Type 29 HP Flap Discs quickly remove material with aggressive grinding action. Featuring zirconia grit, which removes material 3 times fast than fiber resin metal sanding discs, each disc is packed with a premium abrasive cloth that lasts 15 times long than fiber resin metal sanding discs.
DeWalt® DW8313 Flap Disc Type 29 4-1/2" x 5/8-11" 80 Grit Zirconia - Pkg Qty 10
|
Questions & Answers (0)
Product Description
PRICE
$135.00 Sold in packages of 10 / $13.50 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Center Hole Diameter | 5/8-11 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Type | T29 |
| Series | HP |
| Disc Type | Flap Disc |
| Grit | 80 |
| Tool Compatibility | Angle Grinders |
| Package Quantity | 10 |
| Manufacturers Part Number | DW8313 |
| Grade | Medium |
| Abrasive Material | Zirconia |
| Brand | DeWalt |