Take 15% off your entire order!

Offer applied at checkout

DeWalt DW8308 Flap Disc Type 29 4-1/2" x 7/8" 60 Grit  Zirconia - Pkg Qty 10

DeWalt DW8308 Flap Disc Type 29 4-1/2" x 7/8" 60 Grit Zirconia - Pkg Qty 10

Item #: WBB1036905

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$9.60 ea.

Price: $96.00 / Pkg of 10

Quantity

Customers Also Viewed

CGW Abrasives 41705 Abrasive Flap Disc 4-1/2" x 7/8" 80 Grit Zirconia - Pkg Qty 10

CGW Abrasives 41705 Abrasive Flap Disc 4-1/2" x 7/8" 80 Grit Zirconia - Pkg Qty 10

CGW Abrasives 41704 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia - Pkg Qty 10

CGW Abrasives 41704 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia - Pkg Qty 10

CGW Abrasives 41702 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 41702 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42314 Abrasive Flap Disc 4-1/2" x 5/8 - 11" 60 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42314 Abrasive Flap Disc 4-1/2" x 5/8 - 11" 60 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42542 Abrasive Flap Disc 5" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42542 Abrasive Flap Disc 5" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

DeWalt DW8308 Flap Disc Type 29 4-1/2" x 7/8" 60 Grit Zirconia

Designed for grinding angles of 20-25 degrees, DEWALT Type 29 HP Flap Discs quickly remove material with aggressive grinding action. Featuring zirconia grit, which removes material 3 times fast than fiber resin metal sanding discs, each disc is packed with a premium abrasive cloth that lasts 15 times long than fiber resin metal sanding discs.

Product Details

  • Tool Compatibility Angle Grinders
  • Abrasive Material Zirconia
  • Type T29
  • Grade Medium
  • Grit 60
  • UPC 028877310442
  • Brand DeWalt
  • Package Quantity 10
  • Series HP
  • Max RPM 13300 RPM
  • Manufacturers Part Number DW8308
  • Disc Type Flap Disc

Weights & Dimensions

  • Center Hole Diameter 7/8 IN
  • Diameter 4-1/2 IN (11.43 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWalt DW8308 Flap Disc Type 29 4-1/2" x 7/8" 60 Grit  Zirconia - Pkg Qty 10

DeWalt DW8308 Flap Disc Type 29 4-1/2" x 7/8" 60 Grit Zirconia - Pkg Qty 10

Item #: WBB1036905

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant