Designed for grinding angles of 20-25 degrees, DEWALT Type 29 HP Flap Discs quickly remove material with aggressive grinding action. Featuring zirconia grit, which removes material 3 times fast than fiber resin metal sanding discs, each disc is packed with a premium abrasive cloth that lasts 15 times long than fiber resin metal sanding discs.
DeWalt® DW8306 Flap Disc Type 29 4-1/2" x 7/8" 36 Grit Zirconia - Pkg Qty 10
|
Questions & Answers (0)
Product Description
PRICE
$147.50 Sold in packages of 10 / $14.75 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Type | T29 |
| Series | HP |
| Disc Type | Flap Disc |
| Grit | 36 |
| Tool Compatibility | Angle Grinders |
| Package Quantity | 10 |
| Manufacturers Part Number | DW8306 |
| Grade | Extra Coarse |
| Abrasive Material | Zirconia |
| Brand | DeWalt |