Get the removal rate of a grinding wheel with finish of a fiber resin disc with DEWALT Type 27 XP Flap Discs. Heavy-duty zirconia grit removes material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth lasts 15 times long than fiber resin metal sanding discs.
DeWalt® DW8254 Flap Disc XP Type 27 4-1/2" x 5/8-11" 40 Grit Zirconia - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$182.50 Sold in packages of 10 / $18.25 ea
1
1
Available on or around 11/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Center Hole Diameter | 5/8-11 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Type | T27 |
| Series | XP |
| Disc Type | Flap Disc |
| Grit | 40 |
| Tool Compatibility | Angle Grinders |
| Package Quantity | 10 |
| Manufacturers Part Number | DW8254 |
| Grade | Coarse |
| Abrasive Material | Zirconia |
| Brand | DeWalt |