Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Justrite

Model # :WB440123

MPN #: 890400

Justrite Flammable 4 Gallon Liquid Cabinet Manual Single Door Vertical Storage

Product Description
JUSTRITE® FLAMMABLE CABINETS
Compact Cabinet - 4 Gallon Capacity - Manual Close Single Door
This Justrite® flammable safety cabinet stores flammable liquids safely even when minimal space is available. Double walled 18-gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Safety cabinet has a 2"D leak proof doorsill. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and feature a SpillSlope design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Justrite® Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids.. 10 Year Limited Warranty.

Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$1,445.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth17 in
Height22 in
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeFlammable Materials Cabinet
Shelf Capacity350 lbs
Number of Adjustable Shelves1
ColorYellow
Door TypeManual Close
StyleCountertop
Capacity4 gal
Number of Doors1
Number of Shelves1
MaterialSteel
Construction TypeAssembled
Number of Compartments2
Manufacturers Part Number890400
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandJustrite

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsNFPA, OSHA