The Non-stick Softgrip® Micro-Tip® Pruning Snip makes deadheading, trimming and shaping plants easy -- so easy, it's earned the Arthritis Foundation's Ease of Use Commendation. An Easy Action™ design automatically opens the blades after each cut to help make cutting easier. Stainless steel blades feature a precision-ground edge that stays sharp longer and cuts all the way to the tip for clean, healthy cuts on plants. In addition, blades are enhanced with a special non-stick coating to help reduce jamming and resin buildup when cutting sticky materials. The handle features Softgrip® touchpoints for a secure, comfortable grip.
Fiskars Softouch Micro Tip Pruning Snips
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$21.50was $36.95
Save $15.45 (42%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
Product Details
| Style | Pruning |
| Type | Snip |
| Material | Stainless Steel |
| Description | Micro Tip Pruning Snips |
| Manufacturers Part Number | FC9921 |
| Brand | Fiskars |