Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Durham Mfg.

Model # :WBB170216

MPN #: 535-43

Durham Mfg.® First Aid Cabinet 4-Shelf, 15x5-9/16x22

Product Description
Constructed using prime cold rolled steel durable white powder coat finish. Door is welded in place using a full piano hinge with a rust resistant hinge pin and (4) Fixed shelves (including cabinet base). Positive catches keep door securely closed. Door swings open to the side. Convenient sturdy carrying handle Keyhole slots in back provide for wall hanging. Door pouch is available as an option. Unit is sold without contents.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth5-9/16 in
Height22 in

Product Details

DescriptionFirst Aid Cabinet 4-Shelf
ColorWhite
Manufacturers Part Number535-43
BrandDurham Mfg.