Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Durham Mfg.

Model # :WBB170076

MPN #: 525G-43

Durham Mfg.® First Aid Box Polypropylene W/ Gasket, 7-11/16" x 2-3/8" x 4-9/16" - Pkg Qty 50

Product Description
Durable one piece polypropylene plastic construction. Holds 10 standard prepackaged first aid units. Unit is lightweight, sturdy, compact and weather resistant; will not rust or corrode. Cover has a living hinge and two positive snap catches. Includes Gasket. Seal pin holes in body and cover. Easy to grip combination handle/hanger is attached. Sold without contents. White finish. Sold in package quantity of 50.

PRICE
$320.00  Sold in packages of 50 / $6.40 ea

1
1
Ships in 7 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-11/16 in
Depth2-3/8 in
Height4-9/16 in

Product Details

Package Quantity50
DescriptionFirst Aid Box Polypropylene w/ Gasket
ColorWhite
Manufacturers Part Number525G-43
BrandDurham Mfg.