x

Take 15% off your entire order!

Offer applied at checkout

Fire Visi Sign - Fire Extinguisher

Fire Visi Sign - Fire Extinguisher

Item #: WBB67474

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity Discount

  • Buy 1-2 $41.95 ea.
  • Buy 3-5 $36.95 ea.
  • Buy 6+ $33.95 ea.

Quantity

Customers Also Viewed

ACRYLIC FIRE SAFETY VISIBILITY SIGNS
FIRE EXTINGUISHER
Fire safety signs project from the wall at a 45º angle for clear viewing from all directions. Visibility safety signs provide an alternative to flat signs by standing out from the wall, allowing viewing from multiple directions. Fire signs are made with .125 mil thick acrylic with a polished finish. Perfect for all indoor architectural applications. Safety signs feature pre-drilled mounting holes for easy installation. Meets OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code.

  • WIDTH INCHES 8-3/4 (22.23 cm)
  • HEIGHT INCHES 16 (40.64 cm)
  • COLOR FINISH White on Red
  • BRAND National Marker Company
  • CONSTRUCTION Acrylic
  • DESCRIPTION Fire Extinguisher
  • MANUFACTURERS PART NUMBER VS42W
  • THICKNESS MIL 3
  • LEGEND HEADING --
  • MOUNTING Mounting Holes - 2 Holes
  • SIGN LEGEND Fire Extinguisher
  • SIGN SHAPE Rectangle
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BRENDA

    Date: April 23, 2019

    fire sign quick easy to purchase
    Your review:
    fire sign was quick easy to purchase
  • Reviewer: Paul

    Date: April 23, 2019

    Fire Extiguisher SIgn
    Your review:
    Great sign - We like that they can be seen from many angles.
  • Reviewer: Barb

    Date: April 23, 2019

    signs
    Your review:
    These were exactly what we needed and came very quickly in good condition
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Visi Sign - Fire Extinguisher

Fire Visi Sign - Fire Extinguisher

Item #: WBB67474

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant