x

Take 15% off your entire order!

Offer applied at checkout

Fire Retardant Neoprene Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 Ft. Long

Fire Retardant Neoprene Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 Ft. Long

Item #: WBB2363915

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $589.00

Quantity

Fire Retardant Neoprene Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 Ft. Long

Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment. This neoprene is lighter and easier to compress than other Neoprene foams. It is also UL listed for flame retardance.

  • WIDTH FEET 3 (.91 m)
  • BRAND USA Sealing
  • DESCRIPTION Fire Retardant Neoprene Foam Roll No Adhesive
  • CERTIFICATIONS ASTM D1056 2C1, UL 94 HF-1
  • FLAME SPECS UL 94 HF-1
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI) 3 psi
  • LENGTH FEET 30 (9.14 m)
  • CELL TYPE Closed Cell
  • FIRMNESS Extra Soft (0 - 4 psi)
  • GRADE Fire Retardant
  • DENSITY 10 lbs / cu. ft.
  • SHAPE Roll
  • MATERIAL Neoprene
  • FINISH Smooth
  • BACKING TYPE Plain
  • TENSILE STRENGTH (PSI) 60
  • PACKAGE QUANTITY 1
  • MATERIAL TEMPERATURE RANGE -70° to 200° F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Good
  • FLAME RETARDANT Yes
  • UV RESISTANCE Good
  • TEXTURE Smooth
  • MANUFACTURERS PART NUMBER ZUSANSR-FR-112
  • LENGTH INCHES 360 (914.4 cm)
  • WIDTH INCHES 36 (91.44 cm)
  • THICKNESS INCHES 1/8 (.32 cm)
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Retardant Neoprene Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 Ft. Long

Fire Retardant Neoprene Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 Ft. Long

Item #: WBB2363915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant