x

Take 15% off your entire order!

Offer applied at checkout

Fire Rated Panic Devices - Vertical Type 1-1/2 hour

Fire Rated Panic Devices - Vertical Type 1-1/2 hour

Item #: WBB279306

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $868.00

Quantity

Customers Also Viewed

Fire Rated Panic Devices - Vertical Type 1-1/2 hour

Horizontal reversible, rim type touch bar exit devices UL and KUL 520 series fit a 36" to 48" wide door, and can be used with a cylinder, keyed ball knob, or keyed lever, or a pull. Available in aluminum, or duranodic finishes. The UL520 devices are packed with latch and strike filler plates. Available in aluminum, and duran­odic finishes may also be used with a cylinder, key ball knob, keyed lever, thumb piece trim, passage function trim, or a pull with rim cylinder. Dull Chrome Finish.

  • MANUFACTURERS PART NUMBER 52531
  • DESCRIPTION Fire Rated Panic Devices
  • PACKAGE INCLUDES Mounting Fasteners
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 1
  • GRADE 1
  • COLOR FINISH Dull Chrome
  • SERIES 525
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Rated Panic Devices - Vertical Type 1-1/2 hour

Fire Rated Panic Devices - Vertical Type 1-1/2 hour

Item #: WBB279306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant