x

Take 15% off your entire order!

Offer applied at checkout

Fire Rated Panic Devices - Horizontal Type 1-1/2 Hour - Polished Brass

Fire Rated Panic Devices - Horizontal Type 1-1/2 Hour - Polished Brass

Item #: WBB279305

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $407.95

Quantity

Customers Also Viewed

Fire Rated Panic Devices - Horizontal Type 1-1/2 Hour - Polished Brass

These top performing UL fire rated panic devices are made for high traffic areas such as hospitals, schools and other public use buildings. An ideal companion product for ADA compliant installations. Available in aluminum finish, may also be used with a cylinder, keyed ball knob, keyed lever, thumb piece trim, passage function trim, or a pull with rim cylinder. Polished Brass Finish.

  • MANUFACTURERS PART NUMBER 52028PB
  • DESCRIPTION Horizontal
  • PACKAGE INCLUDES Mounting Fasteners
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 1
  • GRADE 1
  • COLOR FINISH Polished Brass
  • SERIES 52000
  • WIDTH INCHES 25 - 36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Rated Panic Devices - Horizontal Type 1-1/2 Hour - Polished Brass

Fire Rated Panic Devices - Horizontal Type 1-1/2 Hour - Polished Brass

Item #: WBB279305

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant