
Price: $689.00
Customers Also Viewed
These top performing UL fire rated panic devices are made for high traffic areas such as hospitals, schools and other public use buildings. An ideal companion product for ADA compliant installations. Available in aluminum finish, may also be used with a cylinder, keyed ball knob, keyed lever, thumb piece trim, passage function trim, or a pull with rim cylinder. Sprayed Aluminum Finish.
- MANUFACTURERS PART NUMBER 52031SPA48
- DESCRIPTION Vertical
- PACKAGE INCLUDES Mounting Fasteners
- BRAND S. Parker Hardware
- PACKAGE QUANTITY 1
- GRADE 1
- COLOR FINISH Sprayed Aluminum
- SERIES 52000
- WIDTH INCHES 25 - 48
There are no questions for this product.
Popular item in this category
Fire Rated Panic Devices - Vertical Type 1-1/2 Hour - Sprayed Aluminum
Item #: B279287
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$616.00

Fire Rated Panic Devices - 48" Vertical Type 1-1/2 Hour - Sprayed Aluminum
$689.0
- Product Information
- Customer Review
- Product Q&A