x

Take 15% off your entire order!

Offer applied at checkout

Copper Creek Fire Rated Grade 1 Vertical Rod Exit 36"Wide, Dura Bronze

Copper Creek Fire Rated Grade 1 Vertical Rod Exit 36"Wide, Dura Bronze

Item #: WBB1588891

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$741.99 up to 51% OFF

Price: $361.95

Quantity

Customers Also Viewed

Copper Creek Fire Rated Grade 1 Vertical Rod Exit 36"Wide, Dura Bronze

Features:
  • Fire rated Grade 1 Vertical rod panic Exit device 36"
  • Dura bronze finish

  • MANUFACTURERS PART NUMBER V9560F-DB-36
  • DESCRIPTION Fire Rated Grade 1 Vertical Rod Exit
  • WARRANTY Limited lifetime mechanical and 2 year finish warranty
  • BRAND Copper Creek
  • ASSEMPLED DEPTH (IN.) 2-5/8
  • MINIMUM DOOR THICKNESS INCHES 1-3/4 (4.45 cm)
  • MAXIMUM DOOR THICKNESS INCHES 2-1/4 (5.72 cm)
  • LOCKSET TYPE (EX. GRADE 2 COMMERCIAL) Commercial Grade 1
  • ASSEMBLED LENGTH (IN.) 32-1/8
  • ASSEMBLED WIDTH (IN.) 6-1/8
  • COLOR FINISH Dura Bronze
  • SERIES Bulldog - Grade 1
  • WIDTH INCHES 36 (91.44 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Copper Creek Fire Rated Grade 1 Vertical Rod Exit 36"Wide, Dura Bronze

Copper Creek Fire Rated Grade 1 Vertical Rod Exit 36"Wide, Dura Bronze

Item #: WBB1588891

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant