x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Fire Pump Motor, U536, 200HP, 460V, 3600RPM, 3PH, 444TS FR, DP

Actual product may differ from image shown

Marathon Motors Fire Pump Motor, U536, 200HP, 460V, 3600RPM, 3PH, 444TS FR, DP

Item #: WBB870008

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $19,048.00

Quantity

Customers Also Viewed

Marathon Motors Fire Pump Motor, U536, 200HP, 460V, 3600RPM, 3PH, 444TS FR, DP

For use on pumps designed for fire pump duty and installed per NFPA-20. These Dripproof motors are intended for installation in relatively clean and dry environments. Fire Pumps motors are not recommended for use with variable frequency drives.

  • HORSEPOWER 200
  • ENCLOSURE DP
  • FRAME 444TS
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 3600
  • MOTOR RPM 50Hz 3000
  • RPM 3600/3000
  • PHASE 3
  • VOLTAGE 460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 50
  • ENCLOSURE TYPE Open/Drip Proof
  • OPPOSITE END BEARING 6313
  • WEIGHT 1313 (596.82 kg)
  • UL UL Listed
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER U536
  • RPM RANGE 3001-3600
  • INSULATION CLASS B
  • FL AMPS 220
  • OPPOSITE END BEARING SIZE 6313
  • DRIVE END BEARING SIZE 6313
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6313
  • ORIENTATION Horizontal
  • IP CODE 12
  • STARTING TYPE PWS & YDRUN
  • NEMA DESIGN B
  • CE Y
  • 50 Hertz kW 112
  • 50 Hertz HP 150
  • 50 Hertz SF 1.15
  • FL EFFICIENCY 95
  • 50 Hertz FL Amps 200
  • 50 Hertz Voltage 380
  • is_motor Yes
  • KVA-CODE F
  • 50 Hertz FL eFF 94.50 Percent
  • 60 HERTZ kW 149
  • 60 HERTZ RPMS 3600
  • MODEL NUMBER 444TSTDS4010
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Fire Pump Motor, U536, 200HP, 460V, 3600RPM, 3PH, 444TS FR, DP

Marathon Motors Fire Pump Motor, U536, 200HP, 460V, 3600RPM, 3PH, 444TS FR, DP

Item #: WBB870008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant